PIP™ PowerGrab Thermo Hi-Vis Orange Gloves

Excellent thermal insulation

Manufacturer: Protective Industrial Products, Inc. 411400/XL

 View more versions of this product

Catalog No. 19-166-1222

  Check Availability
Add to Cart

Alert

This style contains natural rubber latex which may cause allergic reactions. Safe use by or on latex-sensitive individuals has not been established.


    Specifications

    Dimensions (L x W) 10.8 x 4.4 in. (27.5 x 11.2cm)
    Glove Cuff Style Continuous knit
    Hem Color Gray
    For Use With (Application) refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation
    Length (English) 10.8 in.
    Length (Metric) 27.5cm
    Material Acrylic Terry, MicroFinish™ Latex
    Size X-Large
    Width (English) 4.4 in.
    Width (Metric) 11.2cm
    Color Orange

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit