Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Reusable Pot Sink Aprons
Shop All Protective Industrial Products Inc. Products
Click to view available options
Length (English):
36 in.
45 in.
Width (English):
35 in.
Description
- 8 mil PVC/vinyl apron with neck ties
- Comfortable to wear with superior flexibility
- Excellent resistance to punctures and abrasion, chemicals, fats, oils and grease
- Individually packaged
- White
Compliance
Component materials that comply with Federal Regulations for food contact 21CFR, 170-199
Specifications
Specifications
Material | Vinyl |
Color | White |
Disposable | Reusable |
Thickness | 8 mil |
For Use With (Application) | Great for food handling and preparation, industrial maintenance and chemical processing |
Dimensions (L x W) | 35 x 36 in. (91.4 x 91.4 cm) |
Length (English) | 36 in. |
Width (English) | 35 in. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction