Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Double-Layered Cotton Seamless Knit Hot Mill Gloves - 24 oz.
GSA_VA

Catalog No. 19160836 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-160-836 Large
19-160-834 X-Small
19-160-835 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-160-836 Supplier PIP™ Supplier No. 43500L
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Seamless knit cotton increases comfort, breathability, and heat protection. Double-layered construction provides additional protection during high temperature applications.

  • 100% cotton seamless knit construction increases comfort, breathability, and heat protection
  • Double-layered construction enhances heat protection
  • Ambidextrous pattern extending wear and reduces replacement costs
  • Open cuff allows for easy on and off
  • Color coded hems for easy size identification

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Natural
Hand Ambidextrous
Latex Free Yes
Material Cotton
Product Type Hot Mill Gloves
Size Large
Style Standard
For Use With (Application) Hot Metal Handling, Glass Handling, Foundries, and Forging Operations
Glove Cuff Style Open
Hem Color Yellow
Series 43-500
Yarn Weight 24 oz.
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.