PIP™ String Knit Gloves

Manufacturer: Protective Industrial Products, Inc. 40-736/S

 View all options for this product

Catalog No. 19-046-274

  Check Availability
Add to Cart


    Color White
    Dimensions (L x W) 5.5 x 3.3 in. (13.9 x 8.3cm)
    Finger Style Fingerless
    Glove Cuff Color Blue
    For Use With (Application) product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing
    Length (English) 5.5 in.
    Length (Metric) 13.9cm
    Material Nylon
    Size Small, Women's
    Width (English) 3.3 in.
    Width (Metric) 8.3cm
    Certifications ISO9001:2008, ISO14001:2004

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit