Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Temp-Gard™ Extreme Temperature Heat Resistant Gloves - Elbow Length

Catalog No. 191305461 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Silicone-coated gloves are impervious to most liquids and chemicals, while also resisting extreme temperatures up to 500°F.

  • Impervious to cryogenic liquids, and most other liquids and chemicals
  • Grip capabilities are not diminished in slippery, or extreme temperature conditions
  • Improved dexterity and flexibility that will not stiffen at any temperature
  • Silicone coating is on the outside of the gloves to prevent staining and allow for easy cleaning
  • Standard shelf life is 5 years when stored in cool, dry conditions
  • Withstands temperatures up to 500°C

Specifications

Description Elbow Length
Color Gray
Material Silicone
Size Small
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Extreme Temperature Conditions
Glove Cuff Style Gauntlet
Liner Material Aramid Fiber
Series 202-1019
Length (English) 19 in.
Length (Metric) 48 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.