Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Temp-Gard™ Extreme Temperature Heat Resistant Gloves - Wrist Length
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
Description
- Impervious to cryogenic liquids, and most other liquids and chemicals
- Grip capabilities are not diminished in slippery, or extreme temperature conditions
- Improved dexterity and flexibility that will not stiffen at any temperature
- Silicone coating is on the outside of the gloves to prevent staining and allow for easy cleaning
- Standard shelf life is 5 years when stored in cool, dry conditions
- Withstands temperatures up to 500°C
Specifications
Specifications
Description | Wrist Length |
Color | Gray |
Material | Silicone |
Size | Large |
Temperature (English) Max. | 500°F |
Temperature (Metric) Max | 260°C |
For Use With (Application) | Extreme Temperature Conditions |
Glove Cuff Style | Knit |
Liner Material | Aramid Fiber |
Series | 202-1012 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction