Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Top Grain Cowhide Leather Glove Protectors

Catalog No. 19100531 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
7
8
9
10
11
12
This item is not returnable. View return policy
This item is not returnable. View return policy

For use with Class 1-2 Rubber Insulating Novax™ Gloves. Leather protectors should only be used with mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) Standards.

  • Top grain cowhide leather construction provides comfort, durability, abrasion resistance, and breathability
  • Split leather gauntlet cuff for added forearm protection, and fast removal
  • Straight thumb increases comfort in closed-fisted work
  • Nylon strap with buckle for a secure, personal fit
  • Color coded hems for easy size identification
  • Meets ASTM F696-06 (2011) Standards

Specifications

Certifications/Compliance ASTM F696-06 (2011)
Description Straight thumb, Nylon pull strap
Color Natural
Hand Specific
Material Top Grain Cowhide Leather
Product Type Glove Protectors
Size 11
For Use With (Application) Mechanical Protection
For Use With (Equipment) Class 1-2 Rubber Insulating Novax™ Gloves
Glove Cuff Color Gray
Glove Cuff Style Gauntlet
Hem Color Blue
Series 148-4000
Thumb Style Straight
Length (English) 12 in.
Length (English) Cuff 3.5 in.
Length (Metric) 30.5 cm
Length (Metric) Cuff 8.9 cm
Show More Show Less

Not for electrical protection

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.