Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ K-Force Aramid Fiber Gloves, Latex Coated Crinkle Grip

Catalog No. 19141746 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Blue
Gray
Green
Yellow
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Seamless knit gloves with latex coating are ideal for handling sheet metal and glass, for use in bottling and canning operations, and a variety of other applications.

  • Blue latex rubber-coated palm, fingertips, and fully coated thumb for extended wear and protection
  • Unique 'crinkle' finish for secure grip in wet and dry applications
  • Seamless heavyweight knit aramid fiber liner
  • Ergonomically designed for comfortable fit
  • Length: 10 in. (25 cm)
  • Yellow with color-coded cuff hem for easy size identification

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE
Construction Seamless Knit
Coating Material Latex
Color Blue, Yellow
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free No
Material Aramid Fiber
Product Type Cut-resistant Gloves
Size Medium
EN388 Standard EN 388:3544
For Use With (Application) material handling, Glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling
Glove Cuff Color Blue
Glove Cuff Style Elasticated
Model 09-K1300/M
Puncture Rating ANSI/ISEA 105-16 Level 4
Series G-Tek™ K-Force 09-K1300
Yarn Gauge 10
Length (English) 10.5 in.
Length (Metric) 26.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.