Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Superior Grade Top Grain Cowhide Leather Drivers Gloves - Straight Thumb
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Top grain leather is smooth, provides durability, and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Meets the content requirements for Chromium VI free leather
- Color coded hems for easy size identification
- Ideal for use in construction, machine operation, light duty welding, utility work, farming, roping, and many other general applications
Specifications
Specifications
| Color | White |
| Grade | Superior |
| Hand | Specific |
| Material | Top Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Small |
| Style | Clute |
| For Use With (Application) | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, and Roping |
| Glove Cuff Style | Open |
| Hem Color | Red |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction