Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
PIP™ XtraTuff™ Oil Resistant PVC Gloves with 25 in. Extended PVC Sleeves
Shop All Protective Industrial Products Inc. Products
                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                Medium
                            
                        
                            
                                Large
                            
                        
                    Description
- Rough coated palm enhances wet and dry grip capabilities
 - Seamless knit construction protects hands without sacrificing comfort or dexterity
 - Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
 - Heat-sealed PVC sleeves are reinforced to prevent tearing and punctures
 - Elastic collar provides forearm protection in non-chemical environments
 - Ideal for applications where machine oil is present
 - Liquid and cut protection combined into one glove
 
Specifications
Specifications
| Color | Blue, Clear | 
| Exterior Finish | Fully Textured | 
| Hand | Specific | 
| Material | PVC | 
| Product Type | Dip-coated Gloves | 
| Size | Medium | 
| EN388 Standard | 4121 | 
| EN ISO 374-1 CHEMICAL LETTER CODES | AJK | 
| For Use With (Application) | Machine Oils, Liquid/Cut Protection | 
| Glove Cuff Style | Elasticated | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction