Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Zenon Z-Lyte II™ Rimless Safety Glasses
Provides unparalleled comfort and styling. Rimless Safety Glasses features thin temple that provides secure fit without pressure and modern wraparound lens style.
$5.12 - $603.63
Specifications
Description | Squared lens with slight taper |
---|---|
Product Type | Safety Glasses |
For Use With (Application) | Protection from projectiles and impact in general use |
Temple Style | Thin |
Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Frame Color | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Frame Color | Shape | Price | Quantity & Availability | ||
19-824-201
|
PIP™
250090000 |
Clear | Scratch-resistant | Clear |
Pair for $5.12
Case of 144 PR for $736.92
|
|
|||
19-824-202
|
PIP™
250090001 |
Gray | Scratch-resistant | Gray |
Case of 144 for $603.63
|
|
|||
19-824-204
|
PIP™
250090020 |
Clear | Anti-fog, Scratch-resistant | Clear |
Pair for $15.33
Case of 144 PR for $2,207.33
|
|
|||
19-824-205
|
PIP™
250090021 |
Gray | Anti-fog, Scratch-resistant | Clear |
Pair for $16.48
Case of 144 PR for $2,373.30
|
|
|||
19-824-203
|
PIP™
250090002 |
Indoor/Outdoor | Scratch-resistant | Clear | N/A | N/A | N/A | ||
19-148-032
|
PIP™
250130020 |
Clear | Anti-fog, Scratch-resistant | Clear | Wraparound Lens | N/A | N/A | N/A | |
Description
- Lightweight safety eyewear
- Wraparound lens style
- Thin temple provides secure fit without pressure
- Variety of lens options for virtually any application
- Squared lens shape with slight taper, provides modern styling
- Enhanced lens design extends field of vision and protection
- Sleek temples with strategically perforated design ensures flexible, secure fit to multiple head shapes and sizes
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Squared lens with slight taper | |
Protection from projectiles and impact in general use | |
Polycarbonate | |
Polycarbonate | |
99.99% UVA and UVB Light Absorption |
Safety Glasses | |
Thin | |
Reusable | |
Polycarbonate | |
Rimless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title