Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIG™ Premoistened Hand and Surface Wipers
Shop All New Pig Corporation Products

Click to view available options
Packaging Quantity:
432/Cs.
Description
- Citrus-based formula needs no water for removing oil, paint, tar, adhesives, ink and dirt
- Tough on grime yet gently conditions skin
- Dual-textured material has smooth, non-abrasive side for general use, textured side for scrubbing tough surface dirt and grease
- Durable plastic container with snap-tight lid neatly dispenses wipers individually while keeping the remainder clean and moist
- Shelf life is 365 days, shelf life return is 183 days
- 10 x 12 in. wipers
- 6 dispensers of 72 each for a total of 432 wipers
Specifications
Specifications
| Product Type | Interfold Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 30 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25 cm |
| Material | Polypropylene |
| Autoclavable | Not Autoclavable |
| Color | Magenta |
| Disposable | Single-use |
| Packaging Quantity | 432/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction