Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Fibre-Metal™ Pipeliner™ Series Welding Helmets
These helmets provide everything pipe welders need to be safe and productive under even the harshest of welding conditions.
Specifications
Certifications/Compliance | ANSI, CSA |
---|---|
Color | White |
Lens Tint | Shade 10 |
Size | Universal |
Ventilated | Not Ventilated |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-085-602
|
Honeywell Fibre-Metal™
110PWE |
Welding Helmet (Passive) | N/A | N/A | N/A | ||||
19-085-604
|
Honeywell Fibre-Metal™
110WH |
Welding Helmet (Ratchet) | N/A | N/A | N/A | ||||
Description
- Compact design allows access to areas where there is no room for a standard helmet
- Comfortable, functional headgear uses a constant-fit rubber headband for frequent re-adjustments as pipe welders move about their work
Specifications
ANSI, CSA | |
Shade 10 | |
Not Ventilated | |
10 in. |
White | |
Universal | |
25.4 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title