Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pipet Brush
SCI_ED

Catalog No. s30424
Click to view available options
Color:
White

Brush portion is centered on wire for back-and-forth action.

  • Soft white nylon bristles on No. 23 galvanized wire
  • Dimensions: 0.5 × 3 in. (1.3 × 7.6cm)
  • Overall length: 24 in. (61cm)

Specifications

Product Type Soft Bristled Pipet Brush
Bristle Material Nylon
Handle Material Galvanized Wire
Color White
Length (English) 24 in.
Length (Metric) 61 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.