Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Plain Glass Microscope Slide PROMO
Shop All Eisco Products

Click to view available options
Edges:
Ground, Polished
Description
- Made from clear, flat glass with ground and polished edges
- Size: 75 x 25 mm
- Thickness: 1.1 to 1.2 mm
- Pack of 50 slides
- Coverslips not included
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Edges | Ground, Polished |
| Well Count | 0 |
| Width (Metric) | 25 mm |
| Type | Plain Microscope Slide |
| Material | Glass |
| Thickness (Metric) | 1.1 mm |
| Precleaned | Yes |
| Frosted | Not Frosted |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction