Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plano Glass Mirrors - Unmounted
SCI_ED

Catalog No. p-7145469 Shop All Eisco Products
Click to view available options
Dimensions (L x W):
100 x 75 mm (4 x 3 in.)
150 x 100 mm (6 x 4 in.)
150 x 25 mm (6 x 1 in.)
150 x 50 mm (6 x 2 in.)
75 x 25 mm (3 x 1 in.)
75 x 50 mm (3 x 2 in.)

Catalog No. S41514

Supplier: Eisco™ PH0514A

Only null left
Add to Cart
Add to Cart

Rectangular, plano glass mirrors have a silvered back with protective coating and are designed for physics and educational uses. Pack of 10

  • Rectangular shaped plano glass mirrors
  • Designed for educational use
  • Include silvered back with protective coating
  • Pack of 10

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Dimensions (L x W) 75 x 25 mm (3 x 1 in.)
Quantity 10 Pk.
Material Plano Glass
For Use With (Application) Light, Optics
Product Type Mirror
Shape Rectangular
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.