Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Plastic Beaker with Handle
SCI_ED

Catalog No. p-2366546 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Our handles make your handling of solutions easier and safer.

  • Durable beakers feature a low form design for better stability
  • Made of autoclavable polypropylene

Specifications

Color Translucent
Diameter (English)Top 3.5 in.
Diameter (Metric)Top 8.89 cm
Capacity (Metric) 500 mL
Material Polypropylene
Graduation Range 25 and 50 mL
Height (English) 4.5 in.
Height (Metric) 11.43 cm
Includes Handle
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.