Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Dropper
SDPSCI_ED

Catalog No. s27838 Shop All United Scientific Supplies, Inc Products
Click to view available options
:
Plastic Dropper; 2 mL (0.07 oz.)

Catalog No. S27838

Supplier: United Scientific™ PLPIP3

Only null left
Add to Cart
Add to Cart

Straight plastic pipettes with rubber bulbs.

  • Plastic pipettes with rubber bulbs.
  • Overall length: 3 in.
  • Sold in packs of 12.

Specifications

Material Plastic
Sterility Non-sterile
Length (English) 3 in.
Quantity 12 Pk.
Volume (English) 0.07 oz.
Color Clear
Volume (Metric) 2 mL
Length (Metric) 7.62 cm
Type Dropping Pipet
Disposable Reusable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.