Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Plastic Microtube Box
Shop All Eisco Products

Click to view available options
Positions:
64
100
Holds:
Microtubes (0.5 mL)
Microtubes (1.5 mL)
Description
- Rugged polycarbonate storage rack with lid
- Letter and numbers on surface for easy indexing
- Transparent lid for good visibility
- Designed for use in temperatures ranging from -190°C to +121°C
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Microtube Rack |
| Array | 8 x 8 |
| Autoclavable | Autoclavable |
| Color | Blue/White |
| Holds | Microtubes (1.5 mL) |
| Material | Polycarbonate |
| Positions | 64 |
| Shape | Rectangular |
| Shelves | None |
| Stackable | Yes, When Empty |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction