Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Support Stands
SDPSCI_ED

Catalog No. s90337 Shop All United Scientific Supplies, Inc Products
Click to view available options
Shape:
Center Hole
Side Hole
Length (English) Base:
6 in.
8 in.
Width (English) Base:
9 in.
12 in.

Catalog No. S90337

Supplier: United Scientific™ 54101

Only null left
Add to Cart
Add to Cart

Plastic support stands that will not rust like other materials.

  • Molded polystyrene support stands are ideal for use in applications that require non-corrosive worksurfaces
  • Heavy, weighted base provides stability similar to metal versions
  • The removable steel rod is coated with polypropylene to make it non-corrosive

Specifications

Material Polypropylene, Plastic
Height (Metric) 76.2 cm
Height (English) 30 in.
Length (English) Base 6 in.
Length (English) Rod 30 in.
Length (Metric) Base 15.2 cm
Length (Metric) Rod 76.2 cm
Width (English) Base 9 in.
Width (Metric) Base 22.9 cm
Diameter (English) Outer 0.5 in.
Diameter (English) Rod 0.5 in.
Diameter (Metric) Outer 1.27 cm
Diameter (Metric) Rod 1.27 cm
Product Type Support Stand
Shape Side Hole
Quantity Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.