Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Plastic Test Tube Rack, 3-Tier

Shop All United Scientific Supplies, Inc Products


Click to view available options
Positions:
12
18
20
31
36
40
62
For Use With (Equipment):
13 mm Tubes
15 mm Tubes
16 mm Tubes
18 mm Tubes
20 mm Tubes
25 mm Tubes
32 mm Tubes
Description
- Polypropylene racks with a 3-tier design provide a clear view of the tube contents and convenient insertion and removal of tubes.
- Available in multiple diameters and configurations.
Specifications
Specifications
Includes | 2 Racks |
Product Type | Test Tube Rack (3-tier) |
Array | 4 x 9 |
Autoclavable | Autoclavable |
Color | White |
Holds | Test Tubes |
Material | Polypropylene |
Positions | 36 |
Shape | Rectangular |
Shelves | 3 Tiers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction