Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Test Tube Rack, Wet/Dry
SDPSCI_ED

Catalog No. S01226 Shop All United Scientific Supplies, Inc Products
Click to view available options
Positions:
21
24
40
60
90
This item is not returnable. View return policy
This item is not returnable. View return policy

Test tube racks that can be used in water.

  • Economical yet very durable racks that are submersible, autoclavable, and easily stack when empty
  • Made from a special blend of polypropylene (PP) that makes them sink in a water bath and maintain their stability, even in agitated water
  • The top tier features an alphanumeric grid reference
  • Available in white, but can be special ordered in various colors
  • Shipping weight (for pack of 6) 2.0 lb.
  • Package dimensions: 15 x 10 x 2 in.

Specifications

Includes 6 Racks
Product Type Test Tube Rack
Array 5 x 12
Autoclavable Autoclavable
Color White/White
Holds Tubes (16 mm)
Material Polypropylene
Positions 60
Shape Rectangular
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) Test Tubes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.