Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plastic Weighing Scoops
SCI_ED

Catalog No. S41660 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Quantity:
1
6
12
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S41660 1000 mL 1
S41651 2 mL 1
S41653 5 mL 1
S41654 10 mL 1
S41655 25 mL 1
S41656 50 mL 1
S41657 100 mL 1
S41658 250 mL 1
S41659 500 mL 1
S29432 2 mL 12
S29433 5 mL 12
S29434 10 mL 12
S29435 50 mL 12
S29436 100 mL 6
S29437 250 mL 6
S29438 500 mL 6
S29439 1000 mL 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. S41660 Supplier Eisco™ Supplier No. CH0461I
Add to Cart
Add to Cart

Eisco™ Plastic Weighing Scoops are constructed of polypropylene and are the ideal replacement for metallic scoops.

  • Plastic weigh scoop with handle
  • Made from polypropylene
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Quantity 1
Sterility Non-sterile
Autoclavable Autoclavable
Capacity (English) 33.8 oz.
Capacity (Metric) 1000 mL
Color White
Disposable Reusable
Product Type Scoop
For Use With (Application) Measuring chemicals
Width (Metric) 14.6 cm
Material Polypropylene
Length (Metric) 15.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.