Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Microplate Shakers
Get assorted accessories for Digital Microplate Shakers
$44.65 - $341.00
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Rocker, Rotator, mixer |
Catalog Number | Mfr. No. | Description | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
11-676-439
|
Thermo Scientific™
88882114 |
Platform Large | 292 x 275 x 14 mm |
Each for $197.20
|
|
||||
11-676-440
|
Thermo Scientific™
88882115 |
96-well microplate clamps | 54 x 19 x 19 mm |
Each for $44.65
|
|
||||
11-676-441
|
Thermo Scientific™
88882116 |
Platform Large Assemble | 292 x 275 x 25 mm |
Each for $341.00
|
|
||||
Description
Assorted accessories for Digital Microplate Shakers
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Warranty and Services
2 years
Specifications
Stainless Steel | |
Rocker, Rotator, mixer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title