Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Plotting Compass with Glass Face
Shop All Eisco Products

Click to view available options
Diameter (Metric) Inner:
38 mm
50 mm
100 mm
Description
- Aluminum case with glass face
- Dial marked with principal points
- High accuracy and sturdy build
- Great option for students
- Economically priced
Specifications
Specifications
| Display Type | Glass Face |
| Diameter (Metric) Inner | 50 mm |
| Material | Aluminum Case |
| Product Type | Plotting Compass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction