Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plotting Compass with Glass Face
SCI_ED

Catalog No. p-7203231 Shop All Eisco Products
Click to view available options
Diameter (Metric) Inner:
38 mm
50 mm
100 mm

Catalog No. S27742

Supplier: Eisco™ PH0820C

Only null left
Add to Cart
Add to Cart

This plotting compass with glass face features a dial marked with principal points and features a glass face and aluminum case. It is a great option for students and is economically priced.

  • Aluminum case with glass face
  • Dial marked with principal points
  • High accuracy and sturdy build
  • Great option for students
  • Economically priced

Specifications

Display Type Glass Face
Product Type Plotting Compass
Diameter (Metric) Inner 38 mm
Material Aluminum Case
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.