Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plotting Compass
SCI_ED

Catalog No. s95977 Shop All Eisco Products
Click to view available options
Quantity:
Pk. of 10

Catalog No. S95977

Supplier: Eisco™ PH0820APK10

Only null left
Add to Cart
Add to Cart

Dial marked with principal compass points.

  • Glass face
  • Aluminum case
  • Diameter: 0.6 in. (1.3cm)
  • Pack of 10

Specifications

Weight (Metric) 1.84 kg
Diameter (Metric) Inner 1.6 cm
Width (Metric) 19 cm
Quantity Pk. of 10
Length (Metric) 20 cm
Height (Metric) 11 cm
Height (English) 4.33 in.
Includes Dial marked with principal points
Width (English) 7.48 in.
Product Type Plotting Compass
Material Aluminum, Glass
Weight (English) 4.05 lb.
Dimensions (L x W x H) 7.87 x 7.48 x 4.33 in. (20 x 19 x 11cm)
Length (English) 7.87 in.
Diameter (English) Inner 0.62 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.