Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Plunger-in-Needle Autosampler Syringes for Thermo Scientific™ Instruments

Catalog No. 03170518
Click to view available options
Needle Gauge:
23 G
26 G

Get accurate and reproducible results over a range of volumes with Thermo Scientific™ Plunger-in-Needle Autosampler Syringes for Thermo Scientific Instruments.

Get accurate and reproducible results over a range of volumes with Thermo Scientific™ Plunger-in-Needle Autosampler Syringes for Thermo Scientific Instruments.

  • Manual syringes in industry-standard size
  • White scale backing for easy reading
  • Solvent-resistant markings
TRUSTED_SUSTAINABILITY

Specifications

Description 0.5uL volume; 26 gauge; 80mm length
Needle Gauge 26 G
Product Type GC Autosampler Syringe, Plunger-in-Needle
Disposable Reusable
Volume (Metric) 0.5 μL
Length (Metric) Needle 80 mm
Needle Point Style Cone
For Use With (Equipment) TriPlus Autosampler
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.