Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ PMXSLIM™ Safety Eyewear
Slim fit for smaller facial features
$98.20 - $131.04
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Certifications/Compliance (Europe) | EN-166 |
Frame Color | Black |
Weight (Metric) | 25 g |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
19-155-812
|
Pyramex™
SB7110S |
Clear |
Case of 12 for $98.20
|
|
|||||
19-155-813
|
Pyramex™
SB7110ST |
UV-treated | Clear |
Case of 12 for $123.30
|
|
||||
19-155-814
|
Pyramex™
SB7120S |
Gray |
Case of 12 for $99.40
|
|
|||||
19-155-815
|
Pyramex™
SB7120ST |
UV-treated | Gray |
Case of 12 for $131.04
|
|
||||
19-155-816
|
Pyramex™
SB7138S |
Bronze |
Case of 12 for $109.25
|
|
|||||
19-155-817
|
Pyramex™
SB7180S |
Indoor/Outdoor, Mirror |
Case of 12 for $119.10
|
|
|||||
Description
Specifications
ANSI Z87.1 | |
Black | |
Polycarbonate |
EN-166 | |
25 g | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title