Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Polar Deactivated Fused Silica Guard Columns
SDP

Catalog No. 06708172 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
5 m
10 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric):
0.37 ±0.04 mm
0.45 ±0.04 mm
0.69 ±0.05 mm
Quantity:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Quantity
06-708-172 10 m 0.25 mm 0.37 ±0.04 mm Each
06-708-170 5 m 0.53 mm 0.69 ±0.05 mm Each
06-708-168 5 m 0.25 mm 0.37 ±0.04 mm Each
06-708-169 5 m 0.32 mm 0.45 ±0.04 mm Each
06-708-174 10 m 0.53 mm 0.69 ±0.05 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-708-172 Supplier Restek™ Supplier No. 10068
Add to Cart
Add to Cart

Polar polyethylene glycol deactivation layer provides optimum wettability for polar compounds.

  • Fused silica
  • Tested with a comprehensive test mix to ensure high inertness
  • Minimize peak splitting when using polar solvents such as methanol or water
  • Compatible with Stabilwax, Rtx-225, and Rt-2330 capillary columns
  • Maximum temperature: 280°C

Order Info

Certificates of analysis for new 5m and 10m Restek guard columns are now provided electronically.

Specifications

Length (Metric) 10 m
Polarity Polar
Quantity Each
Diameter (Metric) 0.37 ±0.04 mm
Type Polar Deactivated Fused Silica Guard Columns
Diameter (Metric) Inner 0.25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.