Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Polarizing Films

Shop All United Scientific Supplies, Inc Products


Click to view available options
Length (English):
3 in.
6 in.
Width (English):
3 in.
6 in.
Description
- Available mounted or unmounted
- Three sizes: 2 x 2 in. (5 x 5cm), 3 x 3 in. (7.6 x 7.6cm), 6 x 6 in. (15.2 x 15.2cm))
Order Info
2 x 2 in. films are available in packs of 10 and 3 x 3 in. and 6 x 6 in. films are sold individually.
Specifications
Specifications
Product Type | Film, Polarizing |
For Use With (Application) | Ideal for introducing and demonstrating the polarization of light |
Dimensions (L x W) | 6 x 6 in. (15.2 x 15.2 cm) |
Length (English) | 6 in. |
Length (Metric) | 15.2 cm |
Width (English) | 6 in. |
Width (Metric) | 15.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction