Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials 100-Place Polypropylene Storage Boxes

Catalog No. 03391552
Click to view available options
Color:
Black
Blue
Orange
Purple

Catalog No. 03-391-552

Supplier: Cole-Parmer™ Essentials 0675523

Only null left
Add to Cart
Add to Cart

Featuring reinforced lock and seal for secure storage

  • Reinforced triple hinges prevent cracks or breaks
  • Bold alpha-numeric printing allows accurate tracking of samples
  • Click fit lock ensures box will not open accidentally-large clasp allows easy opening with gloves

Boxes withstand temperatures from -80°C to 121°C, and will not degrade after repeated thaws. Each box features an alphanumeric grid on the exterior and interior, stacking rings and a matte surface suitable for markers or labels. Available with clear or fluorescent colored lids with clear bottoms for easy visual identification. Boxes accommodate 0.5, 1.5, and 2.0 mL microtubes and most brands of cryogenic vials. Black box is suitable for light sensitive samples.

Specifications

Color Blue
Material Polypropylene
Shape Square
Type Cryo Box
Holds 0.5, 1.5 and 2 mL Tubes
Quantity 5 Pack
Height (English) 2 in.
Height (Metric) 6.1 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.