Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polycarbonate Aquarium Tank
SCI_ED

Catalog No. p-7184627 Shop All Eisco Products
Click to view available options
Capacity (English):
0.75 gal.
1.75 gal.

Polycarbonate aquarium tank features the clarity of glass with the durability and safety of plastic. Made from tough polycarbonate plastic, it is crack resistant and also carries a natural UV filtering quality.

  • One piece molded polycarbonate plastic aquarium tank
  • Use for terrarium, aquarium, or insect habitat
  • Transparency provides excellent visibility
  • UV protectant

Specifications

Product Type Aquarium Tank
Capacity (English) 0.75 gal.
Capacity (Metric) 2.84 L
Material Polycarbonate
Length (English) 6 in.
Length (Metric) 15.24 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.