Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polyethylene Dropping Pipets
SCI_ED

Catalog No. p-2379411 Shop All Dynalab Corporation Products
Click to view available options
Volume (Metric):
1.5 mL
5.0 mL
Length (Metric):
13.66 cm
18.73 cm

Disposable polyethylene droppers with tapered tips and bellows-type bulbs.

  • Made of non-wetting material
  • Give excellent drop formation
  • Deliver 30 to 35 drops/mL
  • Easy to clean and extra safe

Specifications

Diameter (English) Outer 0.835 in.
Diameter (Metric) Outer 2.12 cm
Dimensions (L x W) 5.38 x 0.835 in. (13.66 x 2.12 cm)
Material LDPE
Graduated Yes
Length (English) 5.38 in.
Tip Style Tapered
Volume (English) 0.05 oz.
Volume (Metric) 1.5 mL
Length (Metric) 13.66 cm
Type Dropping Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.