Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Polyethylene Frit, Porosity: 20 μm

Catalog No. 111004971
Click to view available options
For Use With (Equipment):
1 mL SPE Tube
12 mL SPE Tube
20 mL SPE Tube
3 mL SPE Tube
6 mL SPE Tube
60 mL SPE Tube

Frits are crucial components of the high performance liquid chromatography system design. They act as a depth filter for the concurrent physical removal of small molecules. Medium, 20 μm porosity frits are used for crystalline precipitates and extraction applications.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Crystalline Precipitates, Extraction
For Use With (Equipment) 20 mL SPE Tube
Material Polyethylene
Packaging Quantity 40
Porosity 20 μm
Type Frit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.