Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Polyethylene Frit, Porosity: 20 μm
Click to view available options
For Use With (Equipment):
1 mL SPE Tube
12 mL SPE Tube
20 mL SPE Tube
3 mL SPE Tube
6 mL SPE Tube
60 mL SPE Tube
Specifications
Specifications
For Use With (Application) | Crystalline Precipitates, Extraction |
For Use With (Equipment) | 3 mL SPE Tube |
Material | Polyethylene |
Packaging Quantity | 108 |
Porosity | 20 μm |
Type | Frit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction