Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polyethylene Wash Bottles, LDPE
SCI_ED

Catalog No. s24491 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S24491 1000 mL
S14091 125 mL
S14092 250 mL
S14093 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24491 Supplier Eisco™ Supplier No. CH0180D
Only null left
Add to Cart
Add to Cart

Cap fit with flexible polyethylene delivery tube which can be aimed at wherever required.

  • Made from polyethylene
  • Translucent and unbreakable

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color Transparent
Description Translucent
Includes Cap fit with flexible polyethylene delivery tube
Material Polyethylene
Length (Metric) 8.63 cm
Sterility Non-sterile
Weight (Metric) 45.35 g
Weight (English) 0.1 lb.
Width (Metric) 8.63 cm
Closure Included Yes
Disposable Reusable
Graduated Yes
Mouth Narrow
Shape Cylindrical
Height (Metric) 22.22 cm
Product Type Wash Bottle
Width (English) 3.4 in.
Length (English) 3.4 in.
Height (English) 8.75 in.
Chemical Label Unlabeled
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.