Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Conical Flasks with Screw Caps
SCI_ED

Catalog No. s89384 Shop All Eisco Products
Click to view available options
Capacity (Metric):
100 mL
250 mL

Eisco™ Polypropylene Conical Flasks with Screw Caps feature a rigid, durable, and translucent body.

  • Plastic conical flask with screw cap
  • Durable polypropylene construction
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Color Clear
Closure Material Polypropylene
Color Clear
Capacity (Metric) 100 mL
Material Polypropylene
For Use With (Application) Heating and holding liquids
Height (English) 4 in.
Height (Metric) 10 cm
Length (English) 2.5 in.
Length (Metric) 6.4 cm
Product Type Conical Flask
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.