Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Funnels with Standard Stem

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
20 mL
45 mL
75 mL
150 mL
500 mL
Description
These clear funnels have long stems, smooth walls and external ribs to prevent air lock.
- Molded in polypropylene
- Autoclavable
- Available in diameters ranging from 55 mm to 150 mm
Specifications
Specifications
Diameter (Metric)Top | 67 mm |
Capacity (Metric) | 45 mL |
Material | Polypropylene |
Height (Metric) | 76.2 mm |
Color | Clear |
Length (Metric) Stem | 65 mm |
Quantity | 12/Pk. |
Product Type | Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction