Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Polypropylene Graduated Cylinders
Shop All Dynalab Corporation Products

Click to view available options
Capacity (Metric):
10 mL
100 mL
1000 mL
2000 mL
25 mL
25, 50, 100, 250, 1000 mL
50 mL
500 mL
Description
- Designed for simplicity and ease of use
- Molded-in graduations will not fade, wash off, or dissolve with chemicals
- Large, hexagonal base ensures stability.
- Polypropylene construction eliminates meniscus, making reading contents easier and more accurate
- Available as a set of six, including one each of the 25, 50, 100, 250, 500, and 1000mL size
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Polypropylene |
| Tolerance | 0.5mL |
| Certifications/Compliance | ISO 6706, DIN 12 680 TT |
| Class | B |
| Diameter (English) | 0.78 in. |
| Diameter (Metric) | 2cm |
| Graduations | 0.5 mL |
| Autoclavable | Autoclavable |
| Max. Temperature | 121°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction