Learn More
Description
Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.
- Design ensures an airtight seal to prevent contamination and evaboration.
- Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
- 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
- Strips are sealable using flat or domed strip-lids.
- PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).
Specifications
Specifications
| Volume (Metric) | 0.1 mL |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Purity or Quality Grade | PCR Clean (Non-sterile) |
| Closure Type | Domed Strip Cap |
| Autoclavable | Autoclavable |
| Closure Included | Yes |
| Format | Fast PCR Tube Strips |
| Product Type | PCR Tube Strip |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
