Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Powder Funnels

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
59.1 mL
88.7 mL
147.9 mL
0.47 L
Description
- Polypropylene funnels have short, wide stems for convenient use with powders
- Autoclavable
- Available in four sizes
Specifications
Specifications
| Diameter (Metric)Top | 78 mm |
| Capacity (Metric) | 88.7 mL |
| Diameter (Metric) Stem | 17 mm |
| Material | Polypropylene |
| Height (Metric) | 85 mm |
| Color | Clear |
| Length (Metric) Stem | 30 mm |
| Quantity | 12/Pk. |
| Capacity (English) | 3 oz. |
| Product Type | Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction