Learn More
United Scientific™ Polypropylene Rack for Microcentrifuge Tubes

Shop All United Scientific Supplies, Inc Products


Description
Two-tier polypropylene racks.
- Each rack hold up to 100 of 1.5 mL microcentrifuge tubes
- Racks are autoclavable and can be used in water baths or freezers
- A molded-in alphanumeric index, plastic makes sample identification easy
- Racks are stackable and have a 2.75 x 1 in. labeling area on two sides
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Red |
| Holds | Microtubes |
| Material | Polypropylene |
| Positions | 100 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Microcentrifuge Tubes |
| Length (Metric) | 26.2 cm |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.