Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Polypropylene Screw Top Vials with Molded Conical Insert

Catalog No. p-7213834 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
0.5 mL

Polypropylene vials offer an alternative to glass vials which are prone to breakage. These vials are well suited for storing pH sensitive samples, and eliminate the need for an insert when microsampling.

  • Low extractables
  • Compatible with many solvents
  • Excellent choice when working with proteins
  • Ideal for ion chromatography applications
TRUSTED_SUSTAINABILITY

Specifications

Description Molded Conical Insert
Diameter (Metric) Inner 6 mm
Color Natural
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 0.5 mL
No. per Pack 100/Pk.
Height (Metric) 32 mm
Type Screw Thread Vial
Closure Size 9 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.