Learn More
Description
Properties
- All capsules containing membrane media are preflushed with purified water to reduce extractables.
- GVS capsules made with Polypropylene housings are food compliant (FDA/EU), as restrictions may apply depending on the final application, it is the end user's responsibility to determine full compliance.
- All capsules pass class VI toxicology testing and are integrity tested prior to shipment.
- Capsule filters are available in sterile and non-sterile versions.
- The capsules are available with the following connections: 3/8 inch hose barb, 1/4 to 1/2 in. stepped hose barb, 1/4 in. NPTM, 1/2 in. NPTM, and 1.5 in. sanitary flange.
- All units are packaged in low particulate plastic bags and individual boxes.
- Sterile units are shrink wrapped and include a sterility indicator.
Characteristics
- Available filter media GLASS/MBPP, MBPP, PES, PP, PP/MBPP, PTFE
- Available pre-filter media MBPP
- Available housing material: polypropylene
Applications
- Filtration of Aqueous Solutions
- General purpose laboratory filtration
- Venting and Gas Filtration
- HPLC sample preparation
- Sterilization and clarification of aqueous and organic solvent solutions
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Limited-use |
| Filter Type | Filter Capsule |
| Material | Polypropylene |
| Material (Membrane) | PES |
| Pore Size | 0.22 μm |
| Sterility | Sterile |
| Type | Capsule Filter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.