Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Test Tube Racks
Shop All Eisco Products

Click to view available options
Positions:
21
24
40
60
90
Holds:
Tubes (13 mm)
Tubes (16 mm)
Tubes (20 mm)
Tubes (25 mm)
Tubes (30 mm)
Description
- Durable polypropylene test tube racks
- 3 piece design is easy to assemble and allows for efficient and thorough cleaning
- Stackable for efficient storage
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Tube Rack |
| Includes | Stand |
| Array | 6 x 4 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (25 mm) |
| Material | Polypropylene |
| Positions | 24 |
| Shape | Rectangular |
| Shelves | 3 Tiers |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction