Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Polystyrene 15mL Centrifuge Tubes
Click to view available options
Packaging:
Bag
Bulk
Sterility:
Non-sterile
Sterile
Closure Type:
Attached Red Screw Caps
Separate Red Screw Caps
Description
- Sterile version is RNase free, DNase free
- Cap is made from High Density Polyethylene (HDPE)
- Dimensions: 17 x 120mm
- Spin Rate: 1700rcf (12,320 x g)
- White graduation marks and large white writing area
- Supplied screw caps are not pre-attached
- Latex free
Specifications
Specifications
| Closure Color | Red |
| Capacity (Metric) | 15 mL |
| Material | Polystyrene |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Length (Metric) | 120 mm |
| Bottom Shape | Conical |
| Closure Type | Separate Red Screw Caps |
| Diameter (Metric) | 17 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction