Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polystyrene Petri Dishes

Shop All United Scientific Supplies, Inc Products


Click to view available options
Diameter (Metric):
55 mm
90 mm
Description
- Disposable polystyrene petri dishes offer optical clarity and strength at economical prices.
- Sterile.
Specifications
Specifications
Autoclavable | Not Autoclavable |
Bottom Shape | Flat |
Color | Clear |
Disposable | Single-use |
Gridded | Not Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Non-treated |
Type | Petri Dish |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction