Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Stationary Glides

Catalog No. 15003740 Shop All Fisherbrand Products
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)

Adjustable vinyl and chrome mini stool with stationary glides.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-Aluminum Base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Casters No
With Lumbar Support No
With Tilt No
Footrest No
Width (English) 14.5 in.
Wheel Type Stationary Glides
Weight (English) 16 lb.
Width (Metric) 37 cm
With Armrest No
With Backrest No
Holds 250 lb.
Seating Height 20.75 to 27.75 in.
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Lift Type Pneumatic
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Finish Chrome
Color Burgundy
Adjustable (Height) 20.75 to 27.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade B)
Seating Type Medium Bench Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.