Learn More
National Public Seating™ Polyurethane Task Chair

Description
- Strength and function for industrial seating demands
- Polyurethane seat has waterfall edge for plush comfort and functionality, and ribbed ventilation design allows air circulation while seated
- Material cleans easily and is resistant to chemicals and punctures
- Includes accent trim for aesthetics
- Features pneumatic height adjustment from 16 to 21 in.
- Swivels 360° for unlimited functionality
- Integrated under seat spring system allows for control of backrest tilt degree with a turn of a knob
- Built on five 2 in. industrial grade caster wheels for portability or install included mushroom glides
- For use in a stable environment
- Convenient backrest handhold for maneuverability
Specifications
Specifications
| Product Type | Task Chair |
| Color | Black |
| Adjustable (Height) | 16 to 21 in. |
| Warranty | 10 years |
| Certifications/Compliance | MAS Certified Green, ANSI BIFMA |
| Dimensions (L x W x H) | 27 x 26 x 37 in. |
| Dimensions (L x W) | Seat: 18 x 17 in. |
| Includes | Chair |
| Load Bearing Capacity (English) | 300 lb. |
| Seat Material | Polyurethane clear |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.